Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RigidSftCplg, TwoPcClpRecessScw, 2-7/8in.L
  • Zoro #: G0208769
  • Mfr #: 2CC-087-087
$46.09
  • Finish: black oxide
  • Clearance Dia.: 1.875"
  • Type: Two Piece Clamp Recessed Screw
See full product details
Orders over $75 ship free.

Climax Metal Products #2CC-087-087 Specifications

  • Zoro #: G0208769
  • Mfr #: 2CC-087-087
Finish: black oxide Clearance Dia.: 1.875"
Type: Two Piece Clamp Recessed Screw Item: Rigid Shaft Coupling
Material: Steel System of Measurement: Inch
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Shaft Locking Type - Couplings: 2 Piece Clamp
With Keyway / Without Keyway: Without Keyway Machined From: Bar Stock
Outside Dia.: 1-1/4" Material - Couplings: Steel
Overall Length: 1-7/8" Screw Size (In.): 1/4-28 x 5/8
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Clearance Dia. (In.): 1.875
Bore Dia.: 7/8" Screw Size: 1/4"-28
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 7/8 In., Steel, Finish Black Oxide, Outside Dia. 1-1/4 In., Overall Length 1-7/8 In., Without Keyway, Clearance Dia. 1.875 In., Screw Size 1/4 In.-28

Reviews of Climax Metal Products #2CC-087-087