Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rigid Sft Cplg, 1-7/8in.L, 1-1/4in.dia, S

  • Zoro #: G0208638
  • Mfr #: CC-050-050-KW
$25.64
  • Bore Dia.: 1/2"
  • System of Measurement: Inch
  • Outside Dia.: 1-1/4"
See full product details
Orders over $75 ship free.

Climax Metal Products #CC-050-050-KW Specifications

  • Zoro #: G0208638
  • Mfr #: CC-050-050-KW
Bore Dia.: 1/2" System of Measurement: Inch
Outside Dia.: 1-1/4" Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Material: Steel
Clearance Dia.: 1.250" Screw Size: #8-32
Item: Rigid Shaft Coupling Machined From: Bar Stock
Type: One Piece Clamp Recessed Screw, with Keyway Finish: black oxide
Overall Length: 1-7/8" Shaft Locking Type - Couplings: 1 Piece Clamp
Material - Couplings: Steel Screw Size (In.): 8-32 x 1/2
With Keyway / Without Keyway: With Keyway Keyway Width: 1/8"
Clearance Dia. (In.): 1.25 Keyway Width (In.): 1/8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 1 Piece Clamp, Inch, Bore Dia. 1/2 In., Steel, Finish Black Oxide, Outside Dia. 1-1/4 In., Overall Length 1-7/8 In., With Keyway, Clearance Dia. 1.250 In., Screw Size #8-32, Keyway Width 1/8 In.

Reviews of Climax Metal Products #CC-050-050-KW