Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

RigidSftCplg, OnePcClpRecessScw, 1-7/8in.L

  • Zoro #: G0208647
  • Mfr #: CC-050-050
$17.00
  • Item - Rigid Shaft Couplings: Rigid Shaft Coupling
  • Material: Steel
  • Bore Dia.: 1/2 in
See full product details
Orders over $75 ship free.

Climax Metal Products #CC-050-050 Specifications

  • Zoro #: G0208647
  • Mfr #: CC-050-050
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Material: Steel
Bore Dia.: 1/2 in Item: Rigid Shaft Coupling
Outside Dia.: 1 1/4 in Machined From: Bar Stock
Screw Size: #8-32 Clearance Dia. (In.): 1.25
Material - Couplings: Steel Screw Size (In.): 8-32 x 1/2
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Clearance Dia.: 1.25 in
Type: One Piece Clamp Recessed Screw System of Measurement: Inch
Overall Length: 1 7/8 in With Keyway / Without Keyway: Without Keyway
Finish: black oxide Shaft Locking Type - Couplings: 1 Piece Clamp
Provides: Screw Size (mm):
Max. Torque: Keyway Width (In.):
Load Rating: Nominal Conduit/Pipe/Threaded Rod:
Max. Torque (In.-Lbs.): For Use With:
Design: Keyway Width:
Max. RPM: Clearance Dia. (mm):
Keyway Width (mm): Hole Size:
Jaw Opening: Standards:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 1 Piece Clamp, Inch, Bore Dia. 1/2 in, Steel, Finish Black Oxide, Outside Dia. 1 1/4 in, Overall Length 1 7/8 in, Without Keyway, Clearance Dia. 1.25 in, Screw Size #8-32

Reviews of Climax Metal Products #CC-050-050