Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RigidSftCplg, OnePcClpRecessScw, 2-7/8inL
  • Zoro #: G0208629
  • Mfr #: CC-087-087
$34.40
  • Clearance Dia.: 1.875"
  • Clearance Dia. (In.): 1.875
  • Material - Couplings: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #CC-087-087 Specifications

  • Zoro #: G0208629
  • Mfr #: CC-087-087
Clearance Dia.: 1.875" Clearance Dia. (In.): 1.875
Material - Couplings: Steel Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Machined From: Bar Stock Material: Steel
Bore Dia.: 7/8" Overall Length: 2-7/8"
Item: Rigid Shaft Coupling Shaft Locking Type - Couplings: 1 Piece Clamp
Finish: black oxide Type: One Piece Clamp Recessed Screw
Outside Dia.: 1-7/8" Screw Size (In.): 1/4-28 x 5/8
Screw Size: 1/4"-28 Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
With Keyway / Without Keyway: Without Keyway System of Measurement: Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 1 Piece Clamp, Inch, Bore Dia. 7/8 In., Steel, Finish Black Oxide, Outside Dia. 1-7/8 In., Overall Length 2-7/8 In., Without Keyway, Clearance Dia. 1.875 In., Screw Size 1/4 In.-28

Reviews of Climax Metal Products #CC-087-087