Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rigid Sft Cplg, 3-5/8 in. L, 2-3/8 in. dia
  • Zoro #: G0208717
  • Mfr #: 2CC-137-137-KW
$79.33
  • Material - Couplings: Steel
  • Outside Dia.: 2"
  • Material: Steel
See full product details
This item ships free.

Climax Metal Products #2CC-137-137-KW Specifications

  • Zoro #: G0208717
  • Mfr #: 2CC-137-137-KW
Material - Couplings: Steel Outside Dia.: 2"
Material: Steel Item: Rigid Shaft Coupling
System of Measurement: Inch Keyway Width: 5/16"
With Keyway / Without Keyway: With Keyway Keyway Width (In.): 5/16
Clearance Dia. (In.): 2.375 Type: Two Piece Clamp Recessed Screw, with Keyway
Machined From: Bar Stock Bore Dia.: 1-3/8"
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Screw Size (In.): 1/4-28 x 3/4
Clearance Dia.: 2.375" Screw Size: 1/4"-28
Shaft Locking Type - Couplings: 2 Piece Clamp Overall Length: 2"
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Finish: black oxide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 1-3/8 In., Steel, Finish Black Oxide, Outside Dia. 2 In., Overall Length 2 In., With Keyway, Clearance Dia. 2.375 In., Screw Size 1/4 In.-28, Keyway Width 5/16 In.

Reviews of Climax Metal Products #2CC-137-137-KW