Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rigid Sft Cplg, 3-1/2in.L, 2-1/4in.dia, SS
  • Zoro #: G0208498
  • Mfr #: ISCC-137-137SKW
$186.50
  • System of Measurement: Inch
  • Overall Length: 3-1/2"
  • Outside Dia.: 2-1/4"
See full product details
This item ships free.

Climax Metal Products #ISCC-137-137SKW Specifications

  • Zoro #: G0208498
  • Mfr #: ISCC-137-137SKW
System of Measurement: Inch Overall Length: 3-1/2"
Outside Dia.: 2-1/4" Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Material - Couplings: Stainless Steel Screw Size (In.): 1/4-28 x 3/4
Clearance Dia. (In.): 2.5 Keyway Width (In.): 5/16
Keyway Width: 5/16" Finish: Plain
Screw Size: 1/4"-28 Bore Dia.: 1-3/8"
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Material: Stainless Steel
Item: Rigid Shaft Coupling Shaft Locking Type - Couplings: 1 Piece Clamp
Machined From: Bar Stock Type: One Piece Industry Standard Clamp, with Keyway
With Keyway / Without Keyway: With Keyway Clearance Dia.: 2.500"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 1 Piece Clamp, Inch, Bore Dia. 1-3/8 In., Stainless Steel, Finish Plain, Outside Dia. 2-1/4 In., Overall Length 3-1/2 In., With Keyway, Clearance Dia. 2.500 In., Screw Size 1/4 In.-28, Keyway Width 5/16 In.

Reviews of Climax Metal Products #ISCC-137-137SKW