Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rigid Sft Cplg, 3-1/4in.L, 2-1/8in.dia, S
  • Zoro #: G0208595
  • Mfr #: CC-112-112-KW
$45.29
  • Item: Rigid Shaft Coupling
  • Bore Dia.: 1-1/8"
  • Shaft Locking Type - Couplings: 1 Piece Clamp
See full product details
Orders over $75 ship free.

Climax Metal Products #CC-112-112-KW Specifications

  • Zoro #: G0208595
  • Mfr #: CC-112-112-KW
Item: Rigid Shaft Coupling Bore Dia.: 1-1/8"
Shaft Locking Type - Couplings: 1 Piece Clamp Material: Steel
Overall Length: 3-1/4" Outside Dia.: 2-1/8"
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Clearance Dia.: 2.125"
Screw Size (In.): 1/4-28 x 3/4 Machined From: Bar Stock
Keyway Width: 1/4" With Keyway / Without Keyway: With Keyway
Clearance Dia. (In.): 2.125 Screw Size: 1/4"-28
Finish: black oxide System of Measurement: Inch
Type: One Piece Clamp Recessed Screw, with Keyway Material - Couplings: Steel
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Keyway Width (In.): 1/4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid clamp couplings join or align two shafts to create a permanent joint. Here is some additional information about Climax Metal Products Rigid Shaft Coupling. Material: Steel, Overall Length: 3-1/4".

Reviews of Climax Metal Products #CC-112-112-KW