Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rigid Sft Cplg, 3-5/8 in. L, 2-1/2 in. dia

  • Zoro #: G0208671
  • Mfr #: 2ISCC-137-137KW
$94.92
  • Screw Size: 5/16"-24
  • Machined From: Bar Stock
  • Clearance Dia.: 2.75 in
See full product details
This item ships free.

Climax Metal Products #2ISCC-137-137KW Specifications

  • Zoro #: G0208671
  • Mfr #: 2ISCC-137-137KW
Screw Size: 5/16"-24 Machined From: Bar Stock
Clearance Dia.: 2.75 in Finish: black oxide
Outside Dia.: 2 1/2 in Screw Size (In.): 5/16-24 x 1
Material: Steel Material - Couplings: Steel
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Overall Length: 3 5/8 in
Clearance Dia. (In.): 2.75 Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Shaft Locking Type - Couplings: 2 Piece Clamp Item: Rigid Shaft Coupling
With Keyway / Without Keyway: With Keyway Type: Two Piece Industry Standard Clamp, with Keyway
Bore Dia.: 1 3/8 in Keyway Width (In.): 5/16
System of Measurement: Inch Keyway Width: 5/16 in
Nominal Conduit/Pipe/Threaded Rod: Clearance Dia. (mm):
Standards: Load Rating:
Max. RPM: Max. Torque:
Provides: Hole Size:
For Use With: Max. Torque (In.-Lbs.):
Design: Jaw Opening:
Keyway Width (mm): Screw Size (mm):
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 1 3/8 in, Steel, Finish Black Oxide, Outside Dia. 2 1/2 in, Overall Length 3 5/8 in, With Keyway, Clearance Dia. 2.75 in, Screw Size 5/16 In.-24, Keyway Width 5/16 in

Reviews of Climax Metal Products #2ISCC-137-137KW