Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RigidSftCplg, OnePcClpRecessScw, 3-5/8in.L
  • Zoro #: G0208586
  • Mfr #: CC-137-137
$43.95
  • Shaft Locking Type - Couplings: 1 Piece Clamp
  • Type: One Piece Clamp Recessed Screw
  • Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
See full product details
Orders over $75 ship free.

Climax Metal Products #CC-137-137 Specifications

  • Zoro #: G0208586
  • Mfr #: CC-137-137
Shaft Locking Type - Couplings: 1 Piece Clamp Type: One Piece Clamp Recessed Screw
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque System of Measurement: Inch
Clearance Dia.: 2.375" Bore Dia.: 1-3/8"
Screw Size (In.): 1/4-28 x 3/4 Machined From: Bar Stock
Item - Rigid Shaft Couplings: Rigid Shaft Coupling With Keyway / Without Keyway: Without Keyway
Clearance Dia. (In.): 2.375 Screw Size: 1/4"-28
Finish: black oxide Material: Steel
Item: Rigid Shaft Coupling Overall Length: 3-5/8"
Outside Dia.: 2-3/8" Material - Couplings: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 1 Piece Clamp, Inch, Bore Dia. 1-3/8 In., Steel, Finish Black Oxide, Outside Dia. 2-3/8 In., Overall Length 3-5/8 In., Without Keyway, Clearance Dia. 2.375 In., Screw Size 1/4 In.-28

Reviews of Climax Metal Products #CC-137-137