Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RigidSftCplg, TwoPcClp Recess Scw, 5 in. L
  • Zoro #: G0208708
  • Mfr #: 2CC-225-225
$228.45
  • Overall Length: 5"
  • Clearance Dia. (In.): 3.5
  • Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
See full product details
This item ships free.

Climax Metal Products #2CC-225-225 Specifications

  • Zoro #: G0208708
  • Mfr #: 2CC-225-225
Overall Length: 5" Clearance Dia. (In.): 3.5
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Bore Dia.: 2-1/4"
System of Measurement: Inch Clearance Dia.: 3.500"
Machined From: Bar Stock Shaft Locking Type - Couplings: 2 Piece Clamp
Outside Dia.: 3-1/2" Screw Size (In.): 5/16-24 x 1
Screw Size: 5/16"-24 Finish: black oxide
Type: Two Piece Clamp Recessed Screw With Keyway / Without Keyway: Without Keyway
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Material: Steel
Material - Couplings: Steel Item: Rigid Shaft Coupling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 2-1/4 In., Steel, Finish Black Oxide, Outside Dia. 3-1/2 In., Overall Length 5 In., Without Keyway, Clearance Dia. 3.500 In., Screw Size 5/16 In.-24

Reviews of Climax Metal Products #2CC-225-225