Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rigid Sft Cplg, One Pc ClpRecessScw, 5in.L
  • Zoro #: G0208568
  • Mfr #: CC-225-225
$260.70
  • Material - Couplings: Steel
  • Clearance Dia.: 3.500"
  • Outside Dia.: 3-1/2"
See full product details
This item ships free.

Climax Metal Products #CC-225-225 Specifications

  • Zoro #: G0208568
  • Mfr #: CC-225-225
Material - Couplings: Steel Clearance Dia.: 3.500"
Outside Dia.: 3-1/2" Screw Size (In.): 5/16-24 x 1
Bore Dia.: 2-1/4" Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
System of Measurement: Inch Type: One Piece Clamp Recessed Screw
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Finish: black oxide
Machined From: Bar Stock With Keyway / Without Keyway: Without Keyway
Clearance Dia. (In.): 3.5 Screw Size: 5/16"-24
Shaft Locking Type - Couplings: 1 Piece Clamp Item: Rigid Shaft Coupling
Overall Length: 5" Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 1 Piece Clamp, Inch, Bore Dia. 2-1/4 In., Steel, Finish Black Oxide, Outside Dia. 3-1/2 In., Overall Length 5 In., Without Keyway, Clearance Dia. 3.500 In., Screw Size 5/16 In.-24

Reviews of Climax Metal Products #CC-225-225