Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Clamp, 1-15/16inBoredia
  • Zoro #: G0244240
  • Mfr #: H2C-193-S
$57.95
  • Width: 5/8"
  • Collar Style: Clamp
  • Number of Pieces: 2
See full product details
This item ships free.

Climax Metal Products #H2C-193-S Specifications

  • Zoro #: G0244240
  • Mfr #: H2C-193-S
Width: 5/8" Collar Style: Clamp
Number of Pieces: 2 Screw Size: 5/16"-24 x 1"
Material: Stainless Steel Item - Shaft Collars: Shaft Collar
Item: Shaft Collar Material - Collars: Stainless Steel
Bore Dia.: 1-15/16" Outside Dia.: 3-1/4"
Shaft Locking Type - Couplings: 2 Piece Clamp Clearance Dia.: 3-1/4"
Dimension Type: Inch Screw Material: Stainless Steel
Operating Temp. Range: -40 Degrees to 800 Degrees F Bore Type - Collars: Plain Bore
System of Measurement: Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-15/16 In., Material - Collars Stainless Steel, Outside Dia. 3-1/4 In., Width 5/8 In., Clearance Dia. 3.25 In., Screw Size 5/16 In.-24 x 1, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H2C-193-S