Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Clamp, 4-1/2inOutsidedia
  • Zoro #: G0244076
  • Mfr #: H2C-287
$37.95
  • System of Measurement: Inch
  • Bore Type - Collars: Plain Bore
  • Screw Material: Steel
See full product details
Orders over $50 ship free.

Climax Metal Products #H2C-287 Specifications

  • Zoro #: G0244076
  • Mfr #: H2C-287
System of Measurement: Inch Bore Type - Collars: Plain Bore
Screw Material: Steel Item: Shaft Collar
Dimension Type: Inch Number of Pieces: 2
Operating Temp. Range: 0 Degrees to 300 Degrees F Material: Black Oxide Steel
Width: 3/4" Shaft Locking Type - Couplings: 2 Piece Clamp
Clearance Dia.: 4-1/2" Collar Style: Clamp
Item - Shaft Collars: Shaft Collar Material - Collars: Steel
Screw Size: 3/8"-24 x 1" Bore Dia.: 2-7/8"
Outside Dia.: 4-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2-7/8 In., Material - Collars Steel, Outside Dia. 4-1/2 In., Width 3/4 In., Clearance Dia. 4.5 In., Screw Size 3/8 In.-24 x 1, Screw Material Steel, Operating Temp. Range 0 Degrees to 300 Degrees F

Reviews of Climax Metal Products #H2C-287