Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Standard, Clamp, 1/2 in. W
  • Zoro #: G0244380
  • Mfr #: H2C-118-S
$27.08
  • Bore Type - Collars: Plain Bore
  • Material - Collars: Stainless Steel
  • Screw Size: 1/4"-28 x 3/4"
See full product details
Orders over $50 ship free.

Climax Metal Products #H2C-118-S Specifications

  • Zoro #: G0244380
  • Mfr #: H2C-118-S
Bore Type - Collars: Plain Bore Material - Collars: Stainless Steel
Screw Size: 1/4"-28 x 3/4" Screw Material: Stainless Steel
Dimension Type: Inch Bore Dia.: 1-3/16"
Operating Temp. Range: -40 Degrees to 800 Degrees F Outside Dia.: 2-1/8"
Width: 1/2" Collar Style: Clamp
Clearance Dia.: 2-1/8" Number of Pieces: 2
Item - Shaft Collars: Shaft Collar Material: Stainless Steel
Item: Shaft Collar System of Measurement: Inch
Shaft Locking Type - Couplings: 2 Piece Clamp Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-3/16 In., Material - Collars Stainless Steel, Outside Dia. 2-1/8 In., Width 1/2 In., Clearance Dia. 2.125 In., Screw Size 1/4 In.-28 x 3/4 In., Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H2C-118-S