Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Shaft Collar, Std, Clamp, 1-1/16inBoredia

  • Zoro #: G2667841
  • Mfr #: H2C-106
$6.90
  • Bore Dia.: 1 1/16 in
  • Material: Black Oxide Steel
  • Number of Pieces: 2
See full product details
Orders over $75 ship free.

Climax Metal Products #H2C-106 Specifications

  • Zoro #: G2667841
  • Mfr #: H2C-106
  • Bore Dia.: 1 1/16 in
  • Material: Black Oxide Steel
  • Number of Pieces: 2
  • Collar Style: Clamp
  • Outside Dia.: 2 in
  • Dimension Type: Inch
  • Width: 1/2 in
  • Screw Size: 1/4"-28 x 5/8 in
  • Operating Temp. Range: 0 Degrees to 300 Degrees F
  • Clearance Dia.: 2 in
  • Screw Material: Steel
  • System of Measurement: Inch
  • Bore Type - Collars: Plain Bore
  • Item - Shaft Collars: Shaft Collar
  • Item: Shaft Collar
  • Shaft Locking Type - Couplings: 2 Piece Clamp
  • Material - Collars: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1 1/16 in, Material - Collars Steel, Outside Dia. 2 in, Width 1/2 in, Clearance Dia. 2 in, Screw Size 1/4 In.-28 x 5/8 in, Screw Material Steel, Operating Temp. Range 0 Degrees to 300 Degrees F

Reviews of Climax Metal Products #H2C-106