Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Std, Clamp, 1-15/16inBoredia.
  • Zoro #: G0244721
  • Mfr #: H1C-193
$14.63
  • Item - Shaft Collars: Shaft Collar
  • Dimension Type: Inch
  • Shaft Locking Type - Couplings: 1 Piece Clamp
See full product details
Orders over $50 ship free.

Climax Metal Products #H1C-193 Specifications

  • Zoro #: G0244721
  • Mfr #: H1C-193
Item - Shaft Collars: Shaft Collar Dimension Type: Inch
Shaft Locking Type - Couplings: 1 Piece Clamp Clearance Dia.: 3-1/4"
Screw Size: 5/16"-24 x 1" Material: Black Oxide Steel
Bore Type - Collars: Plain Bore Screw Material: Steel
Number of Pieces: 1 Outside Dia.: 3-1/4"
Collar Style: Clamp Width: 5/8"
Item: Shaft Collar Operating Temp. Range: 0 Degrees to 300 Degrees F
System of Measurement: Inch Bore Dia.: 1-15/16"
Material - Collars: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-15/16 In., Material - Collars Steel, Outside Dia. 3-1/4 In., Width 5/8 In., Clearance Dia. 3.25 In., Screw Size 5/16 In.-24 x 1, Screw Material Steel, Operating Temp. Range 0 Degrees to 300 Degrees F

Reviews of Climax Metal Products #H1C-193