Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Std, Clamp, 2-1/2inOutsidedia
  • Zoro #: G0244791
  • Mfr #: H1C-150-S
$27.24
  • Operating Temp. Range: -40 Degrees to 800 Degrees F
  • Width: 1/2"
  • Material: Stainless Steel
See full product details
Orders over $50 ship free.

Climax Metal Products #H1C-150-S Specifications

  • Zoro #: G0244791
  • Mfr #: H1C-150-S
Operating Temp. Range: -40 Degrees to 800 Degrees F Width: 1/2"
Material: Stainless Steel Item: Shaft Collar
System of Measurement: Inch Bore Type - Collars: Plain Bore
Material - Collars: Stainless Steel Outside Dia.: 2-1/2"
Screw Material: Stainless Steel Clearance Dia.: 2-1/2"
Number of Pieces: 1 Dimension Type: Inch
Screw Size: 1/4"-28 x 3/4" Shaft Locking Type - Couplings: 1 Piece Clamp
Bore Dia.: 1-1/2" Item - Shaft Collars: Shaft Collar
Collar Style: Clamp Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-1/2 In., Material - Collars Stainless Steel, Outside Dia. 2-1/2 In., Width 1/2 In., Clearance Dia. 2.5 In., Screw Size 1/4 In.-28 x 3/4 In., Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H1C-150-S