Climax Metal Products
Shaft Collar, Std, Clamp, 2-15/16inBoredia
Mfr # H2C-293-S
Zoro # G0244058
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
- Dimension Type Inch
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 C-100X3
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1 In, SS H2C-100-S
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel 2C-175
- CLIMAX METAL PRODUCTS 3/32" ID Set Screw Collar, Stl, Bo C-009-BO
- CLIMAX METAL PRODUCTS 2" ID 2Pc Clamp Collar, Stl, Zinc 2C-200-Z
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-15/16 In, Steel H2C-393
- CLIMAX METAL PRODUCTS 1 13/16" ID Set Screw Collar, Ss, C-181-S C-181-S
- CLIMAX METAL PRODUCTS 1 1/16" ID Split Recessed Screw Collar, Al H1C-106-A
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-11/16 In, St C-268
- GLOBAL 2 1/2" ID Set Screw Collar, Ss GSC-250-SS
- GLOBAL 3/8" ID Stainless Split Clamp Collar, Ss G2SC-037-SS
- Climax Metal Products Couplings, Collars, & Adapters