Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Std, Clamp, 2-3/4inBoredia.
  • Zoro #: G0244085
  • Mfr #: H2C-275-S
$128.95
  • Dimension Type: Inch
  • Operating Temp. Range: -40 Degrees to 800 Degrees F
  • Screw Size: 3/8"-24 x 1"
See full product details
This item ships free.

Climax Metal Products #H2C-275-S Specifications

  • Zoro #: G0244085
  • Mfr #: H2C-275-S
Dimension Type: Inch Operating Temp. Range: -40 Degrees to 800 Degrees F
Screw Size: 3/8"-24 x 1" Bore Dia.: 2-3/4"
Bore Type - Collars: Plain Bore Item: Shaft Collar
Item - Shaft Collars: Shaft Collar Clearance Dia.: 4-1/4"
Shaft Locking Type - Couplings: 2 Piece Clamp Material - Collars: Stainless Steel
Number of Pieces: 2 Collar Style: Clamp
Width: 3/4" System of Measurement: Inch
Outside Dia.: 4-1/4" Screw Material: Stainless Steel
Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2-3/4 In., Material - Collars Stainless Steel, Outside Dia. 4-1/4 In., Width 3/4 In., Clearance Dia. 4.25 In., Screw Size 3/8 In.-24 x 1, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H2C-275-S