Climax Metal Products
Shaft Collar, Std, Clamp, 2-3/8inOutsidedia
Mfr # H1C-137-S
Zoro # G0244819
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Explore More Products
- CLIMAX METAL PRODUCTS 1/4" ID Split Recessed Screw Collar, Al H1C-025-A
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 7/16 in Bore dia 1C-043-A
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel 1C-112
- CLIMAX METAL PRODUCTS 1/2"ID Nonmetallic 2Pc Split Clamp Collar, Acetal N2C-050
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 15/16in.W C-237-BO
- CLIMAX METAL PRODUCTS 17mm ID Split With Relief Cut Metric Clamp Collar, Ss M1C-17-S
- CLIMAX METAL PRODUCTS 3/4"-16 ID Split Rec Screw Thread Coll, Stl, Bo TC-075-16
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-7/16inBoredia 1C-143-A
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/8 In, SS 2C-012-S
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum QCL-12-A
- RULAND Shaft Collar, Threaded, 2Pc, 7/8-9 In, Steel TSP-14-9-F
- Climax Metal Products Couplings, Collars, & Adapters