Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Std, Clamp, 3-1/2inOutsidedia
  • Zoro #: G0244679
  • Mfr #: H1C-212-S
$62.59
  • Material: Stainless Steel
  • Bore Type - Collars: Plain Bore
  • Material - Collars: Stainless Steel
See full product details
This item ships free.

Climax Metal Products #H1C-212-S Specifications

  • Zoro #: G0244679
  • Mfr #: H1C-212-S
Material: Stainless Steel Bore Type - Collars: Plain Bore
Material - Collars: Stainless Steel Item: Shaft Collar
Screw Size: 5/16"-24 x 1" System of Measurement: Inch
Number of Pieces: 1 Item - Shaft Collars: Shaft Collar
Bore Dia.: 2-1/8" Shaft Locking Type - Couplings: 1 Piece Clamp
Collar Style: Clamp Width: 5/8"
Clearance Dia.: 3-1/2" Outside Dia.: 3-1/2"
Screw Material: Stainless Steel Operating Temp. Range: -40 Degrees to 800 Degrees F
Dimension Type: Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2-1/8 In., Material - Collars Stainless Steel, Outside Dia. 3-1/2 In., Width 5/8 In., Clearance Dia. 3.5 In., Screw Size 5/16 In.-24 x 1, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H1C-212-S