Climax Metal Products
Shaft Collar, Std, Clamp, 3-1/4inOutsidedia
Mfr # H1C-187-S
Zoro # G0244730
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Explore More Products
- CLIMAX METAL PRODUCTS 1/8" ID Split Recessed Screw Collar, Al H1C-012-A
- CLIMAX METAL PRODUCTS 1"ID Split Clamp Collar, Stl, Zinc 1C-100-Z
- CLIMAX METAL PRODUCTS Shaft Collar, Std, 1-1/4 inBore dia. C-125-A
- CLIMAX METAL PRODUCTS 1 1/2"-12 ID Split Threaded Collar, Stl, Bo ISTC-150-12
- CLIMAX METAL PRODUCTS 2 1/16" ID Set Screw Collar, Stl, Zinc, C-206 C-206
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel 2C-168
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-7/8 In, St C-287
- CLIMAX METAL PRODUCTS 1" ID Stnls Set Collar Kw Set Screw Collar, Ss C-100-S-KW
- CLIMAX METAL PRODUCTS 1 13/16" ID Split Clamp Collar, Stl, Bo, 1C-181 1C-181
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" CL-8HX-F
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel 3ZN72
- Climax Metal Products Shaft Collars