Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shaft Collar, Std, Clamp, 4-1/2inOutsidedia
  • Zoro #: G0244505
  • Mfr #: H1C-300
$31.95
  • Width: 3/4"
  • Clearance Dia.: 4-1/2"
  • Material: Black Oxide Steel
See full product details
Orders over $50 ship free.

Climax Metal Products #H1C-300 Specifications

  • Zoro #: G0244505
  • Mfr #: H1C-300
Width: 3/4" Clearance Dia.: 4-1/2"
Material: Black Oxide Steel System of Measurement: Inch
Bore Type - Collars: Plain Bore Shaft Locking Type - Couplings: 1 Piece Clamp
Collar Style: Clamp Item - Shaft Collars: Shaft Collar
Bore Dia.: 3" Screw Size: 3/8"-24 x 1"
Dimension Type: Inch Item: Shaft Collar
Material - Collars: Steel Number of Pieces: 1
Operating Temp. Range: 0 Degrees to 300 Degrees F Outside Dia.: 4-1/2"
Screw Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 3 In., Material - Collars Steel, Outside Dia. 4-1/2 In., Width 3/4 In., Clearance Dia. 4.5 In., Screw Size 3/8 In.-24 x 1, Screw Material Steel, Operating Temp. Range 0 Degrees to 300 Degrees F

Reviews of Climax Metal Products #H1C-300