Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Shaft Collar, Std, Clamp, 5/8 inBoredia

  • Zoro #: G0412058
  • Mfr #: H1C-062-S
$12.00
  • Bore Dia.: 5/8 in
  • Material: Stainless Steel
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Climax Metal Products #H1C-062-S Specifications

  • Zoro #: G0412058
  • Mfr #: H1C-062-S
Bore Dia.: 5/8 in Material: Stainless Steel
Number of Pieces: 1 Collar Style: Clamp
Outside Dia.: 1 1/2 in Dimension Type: Inch
Width: 13/32 in Screw Size: 10-32 x 1/2 in
Operating Temp. Range: -40 Degrees to 800 Degrees F Clearance Dia.: 1.5 in
Screw Material: Stainless Steel Shaft Locking Type - Couplings: 1 Piece Clamp
Item - Shaft Collars: Shaft Collar Bore Type - Collars: Plain Bore
Item: Shaft Collar Material - Collars: Stainless Steel
System of Measurement: Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 5/8 in, Material - Collars Stainless Steel, Outside Dia. 1 1/2 in, Width 13/32 in, Clearance Dia. 1.5 in, Screw Size 10-32 x 1/2 in, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H1C-062-S