Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ShaftCollar, Clamp, 3-1/2inOutsidedia
  • Zoro #: G0244618
  • Mfr #: H1C-237-S
$77.08
  • Outside Dia.: 3-1/2"
  • Width: 5/8"
  • Operating Temp. Range: -40 Degrees to 800 Degrees F
See full product details
This item ships free.

Climax Metal Products #H1C-237-S Specifications

  • Zoro #: G0244618
  • Mfr #: H1C-237-S
Outside Dia.: 3-1/2" Width: 5/8"
Operating Temp. Range: -40 Degrees to 800 Degrees F Item: Shaft Collar
Bore Dia.: 2-3/8" Screw Material: Stainless Steel
Collar Style: Clamp Material - Collars: Stainless Steel
Material: Stainless Steel Number of Pieces: 1
Item - Shaft Collars: Shaft Collar Screw Size: 5/16"-24 x 1"
Bore Type - Collars: Plain Bore Clearance Dia.: 3-1/2"
System of Measurement: Inch Shaft Locking Type - Couplings: 1 Piece Clamp
Dimension Type: Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2-3/8 In., Material - Collars Stainless Steel, Outside Dia. 3-1/2 In., Width 5/8 In., Clearance Dia. 3.5 In., Screw Size 5/16 In.-24 x 1, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F

Reviews of Climax Metal Products #H1C-237-S