Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ShaftCollar, Clamp, 3-1/4inOutsidedia
  • Zoro #: G0244706
  • Mfr #: H1C-200
$19.02
  • Bore Dia.: 2"
  • Operating Temp. Range: 0 Degrees to 300 Degrees F
  • Outside Dia.: 3-1/4"
See full product details
Orders over $50 ship free.

Climax Metal Products #H1C-200 Specifications

  • Zoro #: G0244706
  • Mfr #: H1C-200
Bore Dia.: 2" Operating Temp. Range: 0 Degrees to 300 Degrees F
Outside Dia.: 3-1/4" Dimension Type: Inch
Collar Style: Clamp Screw Material: Steel
Item: Shaft Collar Item - Shaft Collars: Shaft Collar
Number of Pieces: 1 Material: Black Oxide Steel
Screw Size: 5/16"-24 x 1" Clearance Dia.: 3-1/4"
Shaft Locking Type - Couplings: 1 Piece Clamp Bore Type - Collars: Plain Bore
System of Measurement: Inch Width: 5/8"
Material - Collars: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2 In., Material - Collars Steel, Outside Dia. 3-1/4 In., Width 5/8 In., Clearance Dia. 3.25 In., Screw Size 5/16 In.-24 x 1, Screw Material Steel, Operating Temp. Range 0 Degrees to 300 Degrees F

Reviews of Climax Metal Products #H1C-200