Climax Metal Products
ShaftCollar, Std, Clamp, 4-1/2inOutsidedia
- Zoro #: G0244539
- Mfr #: H1C-287-S
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Stainless Steel
- Number of Pieces: 1
- Collar Style: Clamp
- Outside Dia.: 4 1/2 in
- Dimension Type: Inch
- Width: 3/4 in
- Screw Size: 3/8"-24 x 1"
- Operating Temp. Range: -40 Degrees to 800 Degrees F
$131.99
Ships from United States
Subtotal: $131.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Climax Metal Products #H1C-287-S Specifications
- Zoro #: G0244539
- Mfr #: H1C-287-S
- UPC #: 044861044209
- Bore Dia.: 2 7/8 in
- Material: Stainless Steel
- Number of Pieces: 1
- Collar Style: Clamp
- Outside Dia.: 4 1/2 in
- Dimension Type: Inch
- Width: 3/4 in
- Screw Size: 3/8"-24 x 1"
- Operating Temp. Range: -40 Degrees to 800 Degrees F
- Clearance Dia.: 4.5 in
- Screw Material: Stainless Steel
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Item: Shaft Collar
- System of Measurement: Inch
- Item - Shaft Collars: Shaft Collar
- Material - Collars: Stainless Steel
- Bore Type - Collars: Plain Bore
- Country of Origin (subject to change): United States
Description
Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2 7/8 in, Material - Collars Stainless Steel, Outside Dia. 4 1/2 in, Width 3/4 in, Clearance Dia. 4.5 in, Screw Size 3/8 In.-24 x 1, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 800 Degrees F
Reviews of Climax Metal Products #H1C-287-S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3 in.Boredia H1C-300-S
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2-15/16inBoredia. H1C-293-S
- CLIMAX METAL PRODUCTS 1 3/4"-16 ID Split Rec Screw Thread Coll, Ss TC-175-16-S
- CLIMAX METAL PRODUCTS 18mm ID Metric Set Collar, Stl, Bo MC-18
- CLIMAX METAL PRODUCTS 1" ID 2Pc Double Wide Clamp Collar, Stl, Bo D2C-100
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/16 In, Alum 2C-218-A
- J.W. WINCO GN705-12-E Set Collar Steel, Socket 12WG46/E
- KIPP Shaft Collar DIN705, Form:A Grub Screw With Slot, Steel Bright 56X80, B=18 K0406.105601
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=14 OD=25 H=12 K0406.301401
- CLIMAX METAL Set Screw Collar, 2-7/16", Unplated Steel C-243-DT
- KIPP Shaft Collar DIN705, Form:A Grub Screw With Slot, Steel Bright 32X50, B=16 K0406.103201
- Climax Metal Products Shaft Collars