Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 3.937 Shaft dia.
  • Zoro #: G0208988
  • Mfr #: C733M-100
$210.99
  • Outside Dia.: 6.693"
  • Package Quantity: 1
  • Bolt Size: M8 x 35
See full product details
This item ships free.

Climax Metal Products #C733M-100 Specifications

  • Zoro #: G0208988
  • Mfr #: C733M-100
Outside Dia.: 6.693" Package Quantity: 1
Bolt Size: M8 x 35 Finish: Oil Dipped
Keyless Bushing Type: Shrink Disc Withstand Temp. (Deg. F): Up to 400
Material - Bushings: Steel Agency Compliance: RoHS
Locking Bolt Quantity: 12 For Shaft Dia. - Bushings: 100mm
Shaft Dia. (In.): 3.937 Type: C733 Series
Overall Length (mm): 34 Keyless Bushing Series: C733
Shaft Dia. (mm): 100 Item: Shrink Disc
Overall Length (In.): 1.339 Shaft Dia. Tolerance: +0/-.002"
Outside Dia. (In.): 6.693 Overall Length: 34mm
Material: Steel Outside Dia. Tolerance: +0/-.002"
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 100mm, Outside Dia. 6.693 In., Overall Length 34mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 12, Bolt Size M8 x 35, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-100