Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shrink Disc, C733 Series, 0.551 Shaft dia.

  • Zoro #: G0208979
  • Mfr #: C733M-14
$38.18
  • Material: Steel
  • Keyless Bushing Series: C733
  • Shaft Dia. Tolerance: +0/-.002 in
See full product details
Orders over $75 ship free.

Climax Metal Products #C733M-14 Specifications

  • Zoro #: G0208979
  • Mfr #: C733M-14
Material: Steel Keyless Bushing Series: C733
Shaft Dia. Tolerance: +0/-.002 in Shaft Dia. (mm): 14
Overall Length (In.): 0.394 Overall Length (mm): 10
Shaft Dia. (In.): 0.551 Item: Shrink Disc
Agency Compliance: RoHS Overall Length: 10 mm
Finish: Oil Dipped For Shaft Dia. - Bushings: 14 mm
Outside Dia. Tolerance: +0/-.002 in Package Quantity: 1
Bolt Size: M5 x 12 Type: C733 Series
Locking Bolt Quantity: 3 Keyless Bushing Type: Shrink Disc
Material - Bushings: Steel Outside Dia.: 1.496 in
Withstand Temp. (Deg. F): Up to 400 Degrees F Outside Dia. (In.): 1.496
Hub Contact Pressure (PSI): Transmissible Torque (Ft.-Lbs.):
Outside Dia. (mm): Transmissible Torque:
Transmissible Thrust (Lbs.): Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 14 mm, Outside Dia. 1.496 in, Overall Length 10 mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Locking Bolt Quantity 3, Bolt Size M5 x 12, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-14