Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 0.63 Shaft dia.
  • Zoro #: G0208960
  • Mfr #: C733M-16
$38.18
  • Locking Bolt Quantity: 3
  • Overall Length: 12mm
  • Shaft Dia. (In.): 0.63
See full product details
Orders over $75 ship free.

Climax Metal Products #C733M-16 Specifications

  • Zoro #: G0208960
  • Mfr #: C733M-16
Locking Bolt Quantity: 3 Overall Length: 12mm
Shaft Dia. (In.): 0.63 Shaft Dia. Tolerance: +0/-.002"
Agency Compliance: RoHS Material - Bushings: Steel
Keyless Bushing Type: Shrink Disc Withstand Temp. (Deg. F): Up to 400
Outside Dia.: 1.614" Overall Length (mm): 12
Finish: Oil Dipped Item: Shrink Disc
Outside Dia. Tolerance: +0/-.002" Outside Dia. (In.): 1.614
For Shaft Dia. - Bushings: 16mm Shaft Dia. (mm): 16
Type: C733 Series Keyless Bushing Series: C733
Overall Length (In.): 0.472 Bolt Size: M5 x 16
Package Quantity: 1 Material: Steel
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 16mm, Outside Dia. 1.614 In., Overall Length 12mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 3, Bolt Size M5 x 16, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-16