Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 0.787 Shaft dia.
  • Zoro #: G0208945
  • Mfr #: C733M-20
$38.18
  • Shaft Dia. (In.): 0.787
  • Overall Length (In.): 0.472
  • Item: Shrink Disc
See full product details
Orders over $75 ship free.

Climax Metal Products #C733M-20 Specifications

  • Zoro #: G0208945
  • Mfr #: C733M-20
Shaft Dia. (In.): 0.787 Overall Length (In.): 0.472
Item: Shrink Disc Material: Steel
Material - Bushings: Steel Outside Dia.: 1.811"
Withstand Temp. (Deg. F): Up to 400 Bolt Size: M5 x 16
Locking Bolt Quantity: 5 For Shaft Dia. - Bushings: 20mm
Finish: Oil Dipped Package Quantity: 1
Type: C733 Series Outside Dia. (In.): 1.811
Keyless Bushing Type: Shrink Disc Shaft Dia. (mm): 20
Overall Length (mm): 12 Keyless Bushing Series: C733
Overall Length: 12mm Shaft Dia. Tolerance: +0/-.002"
Agency Compliance: RoHS Outside Dia. Tolerance: +0/-.002"
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 20mm, Outside Dia. 1.811 In., Overall Length 12mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 5, Bolt Size M5 x 16, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-20