Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 0.945 Shaft dia.
  • Zoro #: G0208936
  • Mfr #: C733M-24
$38.18
  • Finish: Oil Dipped
  • Shaft Dia. (mm): 24
  • Shaft Dia. Tolerance: +0/-.002"
See full product details
Orders over $75 ship free.

Climax Metal Products #C733M-24 Specifications

  • Zoro #: G0208936
  • Mfr #: C733M-24
Finish: Oil Dipped Shaft Dia. (mm): 24
Shaft Dia. Tolerance: +0/-.002" Keyless Bushing Type: Shrink Disc
Outside Dia. (In.): 1.969 Package Quantity: 1
Bolt Size: M5 x 16 Locking Bolt Quantity: 6
Agency Compliance: RoHS Keyless Bushing Series: C733
Outside Dia.: 1.969" Overall Length (mm): 14
Item: Shrink Disc Overall Length (In.): 0.551
Outside Dia. Tolerance: +0/-.002" For Shaft Dia. - Bushings: 24mm
Type: C733 Series Overall Length: 14mm
Material - Bushings: Steel Withstand Temp. (Deg. F): Up to 400
Shaft Dia. (In.): 0.945 Material: Steel
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 24mm, Outside Dia. 1.969 In., Overall Length 14mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 6, Bolt Size M5 x 16, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-24