Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 1.417 Shaft dia.
  • Zoro #: G0208918
  • Mfr #: C733M-36
$57.09
  • Outside Dia. Tolerance: +0/-.002"
  • Overall Length (mm): 18
  • Type: C733 Series
See full product details
Orders over $75 ship free.

Climax Metal Products #C733M-36 Specifications

  • Zoro #: G0208918
  • Mfr #: C733M-36
Outside Dia. Tolerance: +0/-.002" Overall Length (mm): 18
Type: C733 Series Agency Compliance: RoHS
Locking Bolt Quantity: 5 Shaft Dia. (mm): 36
Bolt Size: M6 x 20 Finish: Oil Dipped
Outside Dia.: 2.835" Package Quantity: 1
Shaft Dia. (In.): 1.417 Shaft Dia. Tolerance: +0/-.002"
Withstand Temp. (Deg. F): Up to 400 Material - Bushings: Steel
Overall Length (In.): 0.709 Material: Steel
Item: Shrink Disc Overall Length: 18mm
Keyless Bushing Series: C733 Keyless Bushing Type: Shrink Disc
Outside Dia. (In.): 2.835 For Shaft Dia. - Bushings: 36mm
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 36mm, Outside Dia. 2.835 In., Overall Length 18mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 5, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-36