Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 1.732 Shaft dia.
  • Zoro #: G0208909
  • Mfr #: C733M-44
$68.20
  • Shaft Dia. Tolerance: +0/-.002"
  • Outside Dia.: 3.150"
  • Shaft Dia. (mm): 44
See full product details
Orders over $75 ship free.

Climax Metal Products #C733M-44 Specifications

  • Zoro #: G0208909
  • Mfr #: C733M-44
Shaft Dia. Tolerance: +0/-.002" Outside Dia.: 3.150"
Shaft Dia. (mm): 44 Overall Length (In.): 0.787
Material: Steel Outside Dia. Tolerance: +0/-.002"
For Shaft Dia. - Bushings: 44mm Keyless Bushing Series: C733
Outside Dia. (In.): 3.15 Overall Length (mm): 20
Shaft Dia. (In.): 1.732 Locking Bolt Quantity: 7
Finish: Oil Dipped Bolt Size: M6 x 20
Agency Compliance: RoHS Keyless Bushing Type: Shrink Disc
Type: C733 Series Withstand Temp. (Deg. F): Up to 400
Package Quantity: 1 Material - Bushings: Steel
Overall Length: 20mm Item: Shrink Disc
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 44mm, Outside Dia. 3.150 In., Overall Length 20mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 7, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-44