Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 1.969 Shaft dia.
  • Zoro #: G0208890
  • Mfr #: C733M-50
$79.86
  • Finish: Oil Dipped
  • Agency Compliance: RoHS
  • Material: Steel
See full product details
This item ships free.

Climax Metal Products #C733M-50 Specifications

  • Zoro #: G0208890
  • Mfr #: C733M-50
Finish: Oil Dipped Agency Compliance: RoHS
Material: Steel Shaft Dia. (mm): 50
Material - Bushings: Steel Type: C733 Series
Item: Shrink Disc Keyless Bushing Type: Shrink Disc
Package Quantity: 1 Keyless Bushing Series: C733
Outside Dia. Tolerance: +0/-.002" Outside Dia. (In.): 3.543
Outside Dia.: 3.543" Shaft Dia. Tolerance: +0/-.002"
Overall Length (mm): 22 Withstand Temp. (Deg. F): Up to 400
Overall Length: 22mm Shaft Dia. (In.): 1.969
Locking Bolt Quantity: 8 Bolt Size: M6 x 22
Overall Length (In.): 0.866 For Shaft Dia. - Bushings: 50mm
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 50mm, Outside Dia. 3.543 In., Overall Length 22mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 8, Bolt Size M6 x 22, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-50