Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shrink Disc, C733 Series, 2.165 Shaft dia.
  • Zoro #: G0208881
  • Mfr #: C733M-55
$91.06
  • Type: C733 Series
  • Outside Dia.: 3.937"
  • Outside Dia. Tolerance: +0/-.002"
See full product details
This item ships free.

Climax Metal Products #C733M-55 Specifications

  • Zoro #: G0208881
  • Mfr #: C733M-55
Type: C733 Series Outside Dia.: 3.937"
Outside Dia. Tolerance: +0/-.002" Overall Length: 23mm
Material - Bushings: Steel Item: Shrink Disc
Withstand Temp. (Deg. F): Up to 400 Material: Steel
Overall Length (In.): 0.906 Overall Length (mm): 23
For Shaft Dia. - Bushings: 55mm Agency Compliance: RoHS
Outside Dia. (In.): 3.937 Package Quantity: 1
Shaft Dia. (mm): 55 Locking Bolt Quantity: 8
Finish: Oil Dipped Shaft Dia. (In.): 2.165
Keyless Bushing Type: Shrink Disc Keyless Bushing Series: C733
Bolt Size: M6 x 25 Shaft Dia. Tolerance: +0/-.002"
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 55mm, Outside Dia. 3.937 In., Overall Length 23mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Locking Bolt Quantity 8, Bolt Size M6 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-55