Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shrink Disc, C733 Series, 2.677 Shaft dia.

  • Zoro #: G0208866
  • Mfr #: C733M-68
$111.95
  • Outside Dia. (In.): 4.528
  • Locking Bolt Quantity: 10
  • Type: C733 Series
See full product details
This item ships free.

Climax Metal Products #C733M-68 Specifications

  • Zoro #: G0208866
  • Mfr #: C733M-68
Outside Dia. (In.): 4.528 Locking Bolt Quantity: 10
Type: C733 Series Material - Bushings: Steel
Outside Dia. Tolerance: +0/-.002 in Overall Length (mm): 23
Overall Length: 23 mm Keyless Bushing Series: C733
Shaft Dia. (mm): 68 Overall Length (In.): 0.906
Shaft Dia. Tolerance: +0/-.002 in Outside Dia.: 4.528 in
Finish: Oil Dipped For Shaft Dia. - Bushings: 68 mm
Withstand Temp. (Deg. F): Up to 400 Degrees F Material: Steel
Shaft Dia. (In.): 2.677 Keyless Bushing Type: Shrink Disc
Package Quantity: 1 Item: Shrink Disc
Agency Compliance: RoHS Bolt Size: M6 x 25
Bushing Hole Dia.: Transmissible Thrust (Lbs.):
For Use With: Hub Contact Pressure (PSI):
Outside Dia. (mm): Transmissible Torque (Ft.-Lbs.):
Transmissible Torque: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Shrink Disc, Keyless Bushing Type Shrink Disc, Keyless Bushing Series C733, For Shaft Dia. - Bushings 68 mm, Outside Dia. 4.528 in, Overall Length 23 mm, Material - Bushings Steel, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Locking Bolt Quantity 10, Bolt Size M6 x 25, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped, Agency Compliance ROHS

Reviews of Climax Metal Products #C733M-68