Skip to Main Content
customer-service Help
Clinton

Alpha Series Treatment Table w/ Drawers, Royal Blue

Clinton Alpha Series Treatment Table w/ Drawers,  Royal Blue 3013-27-3RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,404.82
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,404.82

Clinton #3013-27-3RB Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Features powder-coated, all-steel frame, gray laminate shelf, two, easy-clean, plastic drawers with gray drawer fronts and an adjustable backrest Easy bolt-through assembly Paper dispenser included Adjustable leg levelers Seamless rounded corner top 2" firm foam padding (5 cm) Heavyweight, knit-backed upholstery 450 lbs. load capacity under normal use (204 kg) 72"L x 27" x 31"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #3013-27-3RB