Skip to Main Content
customer-service Help
Clinton

Bariatric, Blood Drawing Chair w/ Padded Arms, Warm Gray

Clinton Bariatric,  Blood Drawing Chair w/ Padded Arms,  Warm Gray 6361-3WG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,367.61
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $5,367.61

Clinton #6361-3WG Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padded seat and backrest Dual padded flip arms and armrests 1-1/4” square, heavy duty, all-welded, tubular steel,neutral gray powder-coated frame (3.18 cm) Contemporary brushed aluminum motor casings Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1 Hands-free, foot pedal controller Adjustable height and depth flip arms Armrest positions in place when in use, then flips out of the way for easy exit Height adjustable armrest Easy-clean, durable vinyl in a selection of colors Chair-mounted options available 850 lbs. combined load capacity under normal use (385.55 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 35"W x 20"D x 21.5" – 29.5"H Overall    45"W x 32"D 8" Adjustment Range

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #6361-3WG