Skip to Main Content
customer-service Help
Clinton

Bariatric, Blood Drawing Chair w/ Padded Arms, Warm Gray

Clinton Bariatric,  Blood Drawing Chair w/ Padded Arms,  Warm Gray 66000B-3WG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,577.80
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,577.80

Clinton #66000B-3WG Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padded seat and backrest Dual padded flip arms and armrests A full 35" wide seat (89 cm) 1-1/4” square, heavy duty, all-welded, tubular steel frame (3.18 cm) Extra steel center support Adjustable height and depth flip arm(s) Flip arm(s) positions in place when in use, then flips out of the way for easy exit Comfortable 2” padding throughout (5 cm) Neutral Gray powder-coated frame Height adjustable armrest Easy-clean, durable vinyl in a selection of colors ClintonClean™ arms option available 700 lbs. combined load capacity under normal use (317.8 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 35"W x 21"D x 20"H Overall 46"W x 29"D x 36H Arm Height Range 27" – 33" Arm Adjustments 6"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #66000B-3WG