Skip to Main Content
customer-service Help

Cabinet w/ 2 Doors & Desk, Slate Gray Top, Maple Cabinet

  • Zoro #: G300904265
  • Mfr #: 8024-99-0SG-1MP
Clinton Cabinet w/ 2 Doors & Desk,  Slate Gray Top,  Maple Cabinet 8024-99-0SG-1MP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,701.20
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #8024-99-0SG-1MP Specifications

  • Zoro #: G300904265
  • Mfr #: 8024-99-0SG-1MP
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

2 adjustable shelves 1 desk & 1 stainless steel sink with chrome faucet set Easy-clean, all laminate surfaces Cabinets ship as one unit, desk ships separate All holes are pre-drilled and all hardware is provided to connect the desk to the cabinets Adjustable, self-closing drawer holds up to 75 lbs. Concealed, soft-close, door hinges 3.25" backsplash included with top Table 48" x 18" x 35" Desk 24" x 18" x 30"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8024-99-0SG-1MP