- Home
- /
- Medical & Personal Care
- /
- Medical Furniture & Beds
- /
- Medical Carts & Cabinets
- /
- Classic Ready Room, Finish 1NT, Postform P1, Cabinet 5, Upholstrey 3WG
Clinton
Classic Ready Room, Finish 1NT, Postform P1, Cabinet 5, Upholstrey 3WG
- Zoro #: G600903081
- Mfr #: 1013-27-RR-1NT-P1-5-3WG

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7,550.47
Clinton #1013-27-RR-1NT-P1-5-3WG Specifications
- Zoro #: G600903081
- Mfr #: 1013-27-RR-1NT-P1-5-3WG
- Country of Origin (subject to change): United States
Description
Set up an exam room quickly, easily and affordably with Clinton’s Classic Ready Room. This package deal features our best casework, classic wood treatment table and the latest in accessories to make any exam room ready—all at one-stop-shop convenience and a package price. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) • 1013-27 with Adjustable Backrest and Paper Dispenser in your choice upholstery colors • 8348 Wall Cabinets in your choice of Fashion Finishes • 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) • 48P Postform Top in your choice of color • 9810 Large, Tec-Cart, Mobile Work Station with Drawer • GS-3020 Double, Stainless Steel,* Glove Box Holder • C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI Compatible 1013-27-030 Table—72"L x 27"W x 31"H 8348 Wall Cabinet—48"L x 12"D x 24"H 8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H 48P Countertop—48"L x 19"D x 3.5"H 9810 Tec-Cart—20"W x 20.5"D x 28.5"–39"H range GS-3020 Glove Box—10"L x 3.75"D x 5.5"H C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #1013-27-RR-1NT-P1-5-3WG
Explore more
- CLINTON E-Series Ready Room, Postform P2, Cabinet 3, Upholstrey 3DT 86300-RR-1NT-P2-3-3DT
- CLINTON FF Family Ready Room, Laminate 1DC, Postform P2, Cabinet 3, Color 3WW 8890-RRFF-1DC-P2-3-3WW
- CLINTON Wall Cabinet w/ 3 Doors, Dark Cherry Top, Maple Cabinet 8272-0DC-1MP
- CLINTON Power Ready Room, Postform P1, Cabinet 5, Upholstrey 3BG 81360-RR-1DC-P1-5-3BG
- CLINTON Fashion Finish 48" Wall Cabinet with 2 Doors Color: Chestnut Hill 8348-3
- CLINTON FF Family Ready Room, Laminate 1MP, Postform P2, Cabinet 2, Color 3WG 8890-RRFF-1MP-P2-2-3WG
- CLINTON Cabinet w/ 2 Doors & Desk, Maple Top, Maple Cabinet 8024-99-0MP-1MP
- CLINTON FF Molded Mobile Cabinet w/ 2 DRS & 2 DWRS, Chestnut Hill 8922-AF-3
- CLINTON Cabinet w/ 4 Doors & 2 Drawers, Maple Top, Dark Cherry Cabinet 8048-0MP-1DC
- CLINTON E-Series Ready Room, Postform P2, Cabinet 4, Upholstrey 3BG 86300-RR-1NT-P2-4-3BG
- MJM INTERNAITONAL Hydration Cart - Large W/ Shelving, Standard Mesh - L.Blue 810-2-SM-LB
- Clinton Medical Carts & Cabinets