Clinton
Classic Ready Room, Finish 1NT, Postform P3, Cabinet 2, Upholstrey 3GM
- Zoro #: G400903892
- Mfr #: 1013-27-RR-1NT-P3-2-3GM

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6,249.40
Clinton #1013-27-RR-1NT-P3-2-3GM Specifications
- Zoro #: G400903892
- Mfr #: 1013-27-RR-1NT-P3-2-3GM
- Country of Origin (subject to change): United States
Description
Set up an exam room quickly, easily and affordably with Clinton’s Classic Ready Room. This package deal features our best casework, classic wood treatment table and the latest in accessories to make any exam room ready—all at one-stop-shop convenience and a package price. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) • 1013-27 with Adjustable Backrest and Paper Dispenser in your choice upholstery colors • 8348 Wall Cabinets in your choice of Fashion Finishes • 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) • 48P Postform Top in your choice of color • 9810 Large, Tec-Cart, Mobile Work Station with Drawer • GS-3020 Double, Stainless Steel,* Glove Box Holder • C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI Compatible 1013-27-030 Table—72"L x 27"W x 31"H 8348 Wall Cabinet—48"L x 12"D x 24"H 8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H 48P Countertop—48"L x 19"D x 3.5"H 9810 Tec-Cart—20"W x 20.5"D x 28.5"–39"H range GS-3020 Glove Box—10"L x 3.75"D x 5.5"H C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #1013-27-RR-1NT-P3-2-3GM
Explore more
- Clinton Table w/ 4-Doors, Laminate Gray, Wedgewood 9704-30-1GR-3WW
- Clinton Mobile Cabinet w/ 2 DRS & 1 DWRS, Dark Cherry Top, Gray Cabinet 8921-0DC-1GR
- Clinton 16" Wedge, Desert Tan 58-3DT
- Clinton Flat, STR Line, TX Table w/ Shelf, Dark Cherry Finish, Slate Blue 200-27-1DC-3SB
- Clinton Classic Ready Room, Finish 1NT, Postform P1, Cabinet 4, Upholstrey 3WG 1013-27-RR-1NT-P1-4-3WG
- Clinton Imaging Table w/ Three-Section Top & Drop Window Color: Desert Tan 80073-3DT
- Clinton Classic Ready Room, Finish 1NT, Postform P1, Cabinet 3, Upholstrey 3GM 1013-27-RR-1NT-P1-3-3GM
- Clinton Family Practice Table w/ Stool, Gray Coat, Color: Warm Gray 8890-1GR-3WG
- Amico SUCTION REGULATOR - TRAP WITH DISS NUT AND NIPPLE SRX-TRP-DN
- Clinton Medical Carts & Cabinets