Clinton
Classic Treatment Table w/ Shelf, Natural Finish, Desert Tan
- Zoro #: G300925833
- Mfr #: 1020-27-1NT-3DT

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $784.77
Clinton #1020-27-1NT-3DT Specifications
- Zoro #: G300925833
- Mfr #: 1020-27-1NT-3DT
- Country of Origin (subject to change): United States
Description
Hardwood legs and adjustable backrest Full laminate shelf Scratch resistant topcoat finish Fast and easy assembly Seamless rounded corner top 2" firm foam padding (5 cm) Heavyweight, knit-backed upholstery 400 lbs. load capacity under normal use (181.43 kg) 72"L x 27" x 31"
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #1020-27-1NT-3DT
Explore more
- Clinton FF Family Ready Room, Laminate 1SG, Postform P2, Cabinet 4, Color 3SB 8890-RRFF-1SG-P2-4-3SB
- Clinton Classic Ready Room, Finish 1DC, Postform P2, Cabinet 1, Upholstrey 3SB 1013-27-RR-1DC-P2-1-3SB
- Clinton Hardwood Leg Couch, Burgundy 3620-24-3BG
- Clinton FF Family Ready Room, Laminate 1SG, Postform P1, Cabinet 3, Color 3WG 8890-RRFF-1SG-P1-3-3WG
- Clinton Zeus SuperRac, Maple 5140-1MP
- Clinton FF Family Ready Room, Laminate 1GR, Postform P2, Cabinet 5, Color 3BK 8890-RRFF-1GR-P2-5-3BK
- Clinton Ped./TX Table, (2) DRS, (2) DWRS, Laminate Dark Cherry, Burgundy 7840-1DC-3BG
- Grafco Ultrasound Gel 5 Liter 4002GF
- Clinton Diagnostic Equipment