customer-service Help
Clinton

E-Series Ready Room, Postform P1, Cabinet 5, Upholstrey 3WW

Clinton E-Series Ready Room,  Postform P1,  Cabinet 5,  Upholstrey 3WW 86300-RR-1DC-P1-5-3WW
Tap to zoom
Hover or click to zoom
$7,516.68
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $7,516.68

Clinton #86300-RR-1DC-P1-5-3WW Specifications

  • Country of Origin (subject to change): United States

Description

A complete power exam room ready to go and easy on the budget. Clinton’s newest and most affordable power treatment table and our latest in upscale casework along with other essentials to complete the space —all at a single price and one source convenience. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) • 86300 E-series Power Table in your choice of upholstery colors • 8348 Wall Cabinets in your choice of Fashion Finishes • 8648 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) • 48P Postform Top in your choice of color • 2135 in your choice of upholstery colors • GS-3000 Single, Stainless Steel,* Glove Box Holder • TR-20W 20-Quart, Medium, Round, White Enamel Steel, Waste Receptacle • C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 86300 Table—76"L x 27"W x 18"—35"H Range 8348 Wall Cabinet—48"L x 12"D x 24"H 8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H 48P Countertop—48"L x 19"D x 3.5"H C-40B Side Chair—20"W x 22"D x 32.5"H/seat TR-20W Waste Receptacle—14"D x 17.75"H 2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range GS-3000 Glove Box—10"L x 3.75"D x 5.5"H

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #86300-RR-1DC-P1-5-3WW