Skip to Main Content
customer-service Help
Clinton

Extra-Tall, Blood Drawing Chair with Padded Arms, Burgundy

Clinton Extra-Tall,  Blood Drawing Chair with Padded Arms,  Burgundy 66011-3BG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,470.45
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,470.45

Clinton #66011-3BG Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padded seat and padded, arched backrest Padded flip arm and armrests Extra height reduces bending for attendant 1-1/4” square, heavy duty, all-welded, tubular steel, frame (3.18 cm) Adjustable height and depth flip arm Flip arm positions in place when in use, then flips out of the way for easy exit Comfortable, 2” padding throughout (5 cm) Neutral Gray, powder-coated frame Height adjustable armrest Easy-clean, durable vinyl in a selection of colors ClintonClean™ arms option available 400 lbs. load capacity under normal use (181.4 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. Seat 17.5"W x 18"D x 26"H Overall 31"W x 27"D x 42.5"H Arm Height Range 33" – 39" Arm Adjustments 6"

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #66011-3BG