Skip to Main Content
customer-service Help
Clinton

Fairy Tale Dale Treatment Table, Black

Clinton Fairy Tale Dale Treatment Table,  Black 7370-74-3BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,561.70
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $2,561.70

Clinton #7370-74-3BK Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A few minutes can seem like hours to a child waiting for the doctor or nurse to come into the exam room. Entertain the young patient with a Clinton Discover Series Treatment Table while he or she waits. It's designed to be easy for staff, yet engaging for children. Ask the child to find one of the fun objects or animals hidden in the picture. There are: 4 brown eggs, 4 cats, 4 birds and 4 mice in each scene. Keep the number of the objects a secret. Just ask the child how many he or she found. Whether it is all or a few, every child's count is correct to you. Next visit ask them to find one of the other 3 remaining objects. Keep young patients amused for many visits to come with Clinton's Discover Series original table scenes. Examine real innovation with Clinton. Clinton original themes Easy to clean laminate surfaces All graphics are permanently embedded in the high pressure laminate and will not peel off 2" of firm foam padding 4 door storage with 2 adjustable shelves Scratch and mar resistant surfaces Chip resistant PVC edges Premium, stain-resistant, woven, knit-backed vinyl upholstery Soft-close, Euro style door hinges Graphics are on one long side with gray ends and back Top features seamless rounded outside corners Paper dispenser included 72"L x 27"W x 31"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #7370-74-3BK