Clinton
Family Practice Ready Room, Laminate Gray, Warm Gray
- Zoro #: G300903473
- Mfr #: 8890-RR-1GR-3WG

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4,653.66
Clinton #8890-RR-1GR-3WG Specifications
- Zoro #: G300903473
- Mfr #: 8890-RR-1GR-3WG
- Country of Origin (subject to change): United States
Description
A complete exam room, well equipped and ready for patients. Clinton’s 8890 Family Practice Ready Room package offers big advantages in function and added accessories at a much smaller price point than other manufacturers. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Classic Clinton laminate and upholstery colors) 8890 in your choice of laminate and upholstery colors 8248 Wall Cabinets in your choice of laminate colors 8048-022 Base Cabinets in your choice of laminate colors with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) 21335 in your choice of upholstery colors GS-3000 Single, Stainless Steel,* Glove Box Holder TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 8890 Table—58"L / 72"L extended x 28.5"W x 31"H 8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H 8248 Wall Cabinet—48"L x 12"D x 24"H C-40B Side Chair—20"W x 22"D x 32.5"H/seat TR-20S Waste Receptacle—14"D x 17.75"H GS-3000 Glove Box—10"L x 3.75"D x 5.5"H 21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #8890-RR-1GR-3WG
Explore more
- Clinton Upholstered Mat Platform with Adjustable Backrest, Desert Tan 241-68-3DT
- Clinton Power Ready Room, Postform P1, Cabinet 3, Upholstrey 3DT 81360-RR-1DC-P1-3-3DT
- Clinton Upholstered Mat Platform, Desert Tan 240-68-3DT
- Clinton Cabinet w/ 4 Doors & 2 Drawers, Slate Gray Top, Dark Cherry Cabinet 8048-0SG-1DC
- Clinton Classic Ready Room, Finish 1NT, Postform P3, Cabinet 5, Upholstrey 3BG 1013-27-RR-1NT-P3-5-3BG
- Clinton Large Pillow, Burgundy 60-3BG
- Clinton 12" x 8" x 3" Cube, Royal Blue 53-3RB
- Clinton Classic Ready Room, Finish 1DC, Postform P1, Cabinet 2, Upholstrey 3DT 1013-27-RR-1DC-P1-2-3DT
- Graham-Field Element Treatment Table, Basic Frame, ADJ. Pillow Top - Saddle 2040-25
- Amico Dial Flowmeter - Air, 0-25 LPM, USA, 1/4" FNPT FMA-25U-F4-D
- Amico Sentinel Regulator - ANLG, CONT. High, Tubing Nipple, DISS Handtight SSA-CHUT-DH
- Clinton Medical Carts & Cabinets