Skip to Main Content
customer-service Help
Clinton

Family Practice Ready Room, Laminate Slate Gray, Country Mist

Clinton Family Practice Ready Room,  Laminate Slate Gray,  Country Mist 8890-RR-1SG-3CM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,653.66
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $4,653.66

Clinton #8890-RR-1SG-3CM Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A complete exam room, well equipped and ready for patients. Clinton’s 8890 Family Practice Ready Room package offers big advantages in function and added accessories at a much smaller price point than other manufacturers. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Classic Clinton laminate and upholstery colors) 8890 in your choice of laminate and upholstery colors 8248 Wall Cabinets in your choice of laminate colors 8048-022 Base Cabinets in your choice of laminate colors with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) 21335 in your choice of upholstery colors GS-3000 Single, Stainless Steel,* Glove Box Holder TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 8890 Table—58"L / 72"L extended x 28.5"W x 31"H 8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H 8248 Wall Cabinet—48"L x 12"D x 24"H C-40B Side Chair—20"W x 22"D x 32.5"H/seat TR-20S Waste Receptacle—14"D x 17.75"H GS-3000 Glove Box—10"L x 3.75"D x 5.5"H 21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8890-RR-1SG-3CM