Skip to Main Content
customer-service Help
Clinton

Family Practice Table, Slate Gray Coat, Color: Country Mist

Clinton Family Practice Table,  Slate Gray Coat,  Color: Country Mist 8860-1SG-3CM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,175.22
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,175.22

Clinton #8860-1SG-3CM Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Premium, vinyl upholstery over 2" firm, foam padding (5 cm) Full 28.5" width for patient comfort (72.39 cm) Air-spring adjustable backrest Coated, two position adjustable stirrups Pull-out leg rest on steel track Easy care all laminate base Color coordinated doors and top available Chip resistant edges 1 large side storage compartment with shelf Storage compartment is accessible from both sides (no right or left handed tables) 2 drawers with all steel slides Built with plywood and laminate panels that are California CARB II compliant Top sections are easily replaceable in the field Adjustable feet for leveling Paper dispenser included 400 lbs. load capacity under normal use (181.43 kg) Table 58"-72"L x 28.5"W x 31"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8860-1SG-3CM